Beli fag bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FAG BEARINGS Bantalan Bola Penyelaras Sendiri (Laher)
    Mulai

    Rp4.399.900

    FAG BEARINGS Bantalan Bola Penyelaras Sendiri (Laher)
    Deskripsi:
    These self-aligning ball bearings resist misalignment conditions between the shaft and the bearing housing in general purpose applications.
    atribut:
    • UNSPSC: 31171504
    • ABEC Rating: 1
    • Ball Material: Alloy Steel
    • Ball Material Grade: 100Cr6
    • Bore Type: Cylindrical
    • Cage Material: Thermoplastic
    • Closure: Double Sealed
    • Lubricant Material: Grease
    • Maximum Temperature (°C): 100
    • Minimum Temperature (°C): -20
    • Number of Rows: 2
    • Ring Material: Alloy Steel
    • Ring Material Grade: 100Cr6
    • Seal Material: Nitrile Rubber
    • Seal Type: Contact
  2. FAG Cylindrical Roller Bearings E-XL-TVP2
    Mulai

    Rp219.900

    FAG Cylindrical Roller Bearings E-XL-TVP2
    Deskripsi:
    FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
  3. FAG Deep Groove Ball Bearing 6000 Series (Laher)
    Mulai

    Rp23.900

    FAG Deep Groove Ball Bearing 6000 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  4. FAG Locknuts
    Mulai

    Rp47.900

  5. FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  6. FAG BEARINGS Spherical Roller Bearing
    Mulai

    Rp7.199.900

    FAG BEARINGS Spherical Roller Bearing
    Deskripsi:
    High-clearance spherical roller bearings have more space within the bearing housing. They are useful when there is an increased press fit on the housing, elevated temperatures that may cause expansion, or a slight misalignment between the housing and the shaft.
    atribut:
    • UNSPSC: 31171510
    • Bearing Industry Number: 22205
    • Bore Diameter (mm): 25
    • Bore Type: Cylindrical
    • Cage Material: Steel
    • Closure: Open
    • Dynamic Radial Load Capacity (N): 48500
    • Fillet Radius (mm): 1
    • Load Direction: Radial; Thrust
    • Lubricant Material: Grease; Oil
    • Manufacturer Part Number: 22205-E1-XL-C3
    • Maximum Speed (rpm): 14400 Grease; 14400 Oil
    • Maximum Temperature (°C): 200
    • Minimum Temperature (°C): -30
    • Outside Diameter (mm): 52
    • Overall Width (mm): 18
    • Ring Material: Alloy Steel
    • Ring Material Grade: SUJ2
    • Roller Material: Alloy Steel
    • Roller Material Grade: SUJ2
    • Standards: DIN 635-2
    • Static Radial Load Capacity (N): 42500
  7. FAG Angular Contact Bearing (Laher)
    Mulai

    Rp2.699.900

    FAG Angular Contact Bearing (Laher)
    Deskripsi:
    Angular Contact Bearing - 20 mm Bore, 47 mm OD, 15 mm Width, Open, 60 ° Contact Angle, C0
    atribut:
    • Overall Width (mm): 15
    • Contact Angle (α) (degree): 60
    • Row Type & Fill Slot: Single-Row Non-Fill Slot
    • Closure Type: Open
    • Internal Clearance: C0
    • Outer Ring Width (mm): 15
    • Width B (mm): 15
  8. Mpoin Tarpaulin Silver Blue (Terpal)
    45%
    Mulai

    Rp69.900

  9. TRUSCO Tarpaulin Blue Alpha #3000 (Terpal)
    74%
    Mulai

    Rp119.900

    TRUSCO Tarpaulin Blue Alpha #3000 (Terpal)
    Deskripsi:
    Use:Protective cover and curing sheet of indoor and outdoor construction site. Agricultural and fishery industries seat.
    atribut:
    • Purpose of Use: For a rain cover, field cover and roof repair cover.
  10. FAG Cylindrical Roller Bearing
    Mulai

    Rp399.900

    FAG Cylindrical Roller Bearing
    Deskripsi:
    Cylindrical roller bearing N2..-E-TVP, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N2
  11. FAG Four Point Contact Bearing
    Mulai

    Rp5.799.900

    FAG Four Point Contact Bearing
    Deskripsi:
    Four point contact bearing QJ2..-N2-MPA, holding grooves, solid brass cage
    atribut:
    • Outside Diameter D (mm): 190
  12. FAG Tapered Roller Bearing (Laher Tirus)
    Mulai

    Rp129.900

    FAG Tapered Roller Bearing (Laher Tirus)
    Deskripsi:
    Tapered roller bearings 302, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
  13. Kokoru Kertas Bergelombang Warna-Warni A4
    Mulai

    Rp14.900

    Kokoru Kertas Bergelombang Warna-Warni A4
    atribut:
    • Size: A4
    • Dimensions (mm): 210x297
  14. FAG Spherical Roller Bearing E1A-XL-M Series (Laher)
    Mulai

    Rp3.199.900

    FAG Spherical Roller Bearing E1A-XL-M Series (Laher)
    Deskripsi:
    Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
  15. FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Mulai

    Rp36.900

    FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • Radial Internal Clearance: C3
    • D2 (mm): 46.4
    • da min (mm): 30.6
    • f0: 13.8
    • C0r (N): 7800
    • Cr (N): 15000
    • Cur (N): 495
    • Da max (mm): 46.4
    • Inner Diameter d (mm): 25
    • Outer Diameter d (mm): 52
    • Reference Speed: 16000
    • Width B (mm): 15
    • m (kg): 0.129
    • nG (1/minute): 21600
    • r min (mm): 1
    • ra max (mm): 1
  16. FAG Deep Groove Ball Bearing 6300 Series (Laher)
    Mulai

    Rp1.199.900

    FAG Deep Groove Ball Bearing 6300 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
Daftar Harga fag bearing Terbaru October 2026
FAG BEARINGS Bantalan Bola Penyelaras Sendiri (Laher)Rp4.399.900
FAG Cylindrical Roller Bearings E-XL-TVP2Rp219.900
FAG Deep Groove Ball Bearing 6000 Series (Laher)Rp23.900
FAG Angular Contact Ball Bearing 2RSR Series (Laher)Rp24.900
FAG LocknutsRp47.900
FAG Deep Groove Ball Bearing 2Z Series (Laher)Rp27.900
FAG BEARINGS Spherical Roller BearingRp7.199.900
FAG Angular Contact Bearing (Laher)Rp2.699.900
Mpoin Tarpaulin Silver Blue (Terpal)Rp69.900
TRUSCO Tarpaulin Blue Alpha #3000 (Terpal)Rp119.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait